References
Festo:ASI-SD-FK-BL
Rubix:107A9387
Manufacturer :196090
EAN:4052568044794

Technical specifications
| Material | pa (polyamide), contacts: bronze |
|---|---|
| Connection 1 | recht (straight socket) |
Documents
Product details : FESTO 196090 BLANKING PLUG ASI-SD-FK-BL
blanking plug ASI-SD-FK-BL For valve interface ASI-EVA-... Corrosion resistance classification CRC=2, Storage temperature=-20 - 70 °C, Protection class=(* IP65, * to IEC 60529, * in assembled condition), Ambient temperature=-20 - 70 °C, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Material | pa (polyamide), contacts: bronze |
|---|---|
| Connection 1 | recht (straight socket) |
| Profile | asi-sd |
| Connection 2 | 2-polig (2-pin) |
| Max. temperature | 70 °C |
| Type | blind plug (blanking plug) asi-sd-fk-bl |
Show UNSPSC/ECL@SS
£ 3.33 excl. VAT
/ Each
£ 4.00 incl. VAT
- Delivery usually within ( 6 ) days