FESTO 186310 PUSH-IN L-FITTING,SELF-SEALING QSKL-G1/4-10


Push-in L-Fitting

References
festo:QSKL-G1/4-10
rubix:124A8414
manufacturer :186310
ean:4052568040963
QSKL-G1/4-10 Push-in L-fitting, self-sealing
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186310 PUSH-IN L-FITTING,SELF-SEALING QSKL-G1/4-10


Push-in L-fitting, self-sealing QSKL-G1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=5,2 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight57,57 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 11.13 excl. VAT
/ Each
£ 13.36 incl. VAT
  • Delivery usually within ( 11 ) days