References
SMC:LQ3-2P07-1
Rubix:2605036

Documents
Product details : SMC LQ3-2P07-1 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Plug
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | pfa |
| Connection 1 | compression |
| Profile | lq3 |
| Max. temperature | 200 °C |
| Type | blanking plug |
| Tube diameter | 3.97 mm |
Show UNSPSC/ECL@SS
£ 9.30 excl. VAT
/ Each
£ 11.16 incl. VAT
- Delivery usually within ( 30 ) days