FESTO 186340 PUSH-IN T-FITTING QST-V0-G1/4-10

Push-In T-Fitting

See technical informationSee documents

References

Festo:QST-V0-G1/4-10
Rubix:132A6131
Manufacturer :186340
EAN:4052568041267
QST-V0-G1/4-10 Push-in T-fitting

Technical specifications

Materialbrass (screwed trunnion);pbt-reinforced (housing)
Connection 1g 1/4
See all Specifications

Documents

Product details : FESTO 186340 PUSH-IN T-FITTING QST-V0-G1/4-10


Push-in T-fitting QST-V0-G1/4-10 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,3 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight41,57 g
Materialbrass (screwed trunnion);pbt-reinforced (housing)
Connection 1g 1/4
Profilestandard
Connection 210
£ 167.80 excl. VAT
/ 10 pieces
£ 201.36 incl. VAT
  • Delivery usually within ( 2 ) days