FESTO 130665 PUSH-IN L-CONNECTOR CRQSL-10


Push-In L-Connector

References
festo:CRQSL-10
rubix:124A8572
manufacturer :130665
ean:4052568068516
CRQSL-10 Push-in L-connector
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 130665 PUSH-IN L-CONNECTOR CRQSL-10


Push-in L-connector CRQSL-10 Size=Standard, Nominal size=6,1 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistics dimensions (L x W x H)47x25x47 mm
Logistic Weight41,8 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 210
Show UNSPSC/ECL@SS
£ 107.71 excl. VAT
/ Each
£ 129.25 incl. VAT
  • Delivery usually within ( 8 ) days