CLARKE 3090155 BLOWGUN 25C LONG NOZZLE

Model 25C

See technical information

References

Clarke Power Products:3090155
Rubix:080665
brand logo

Technical specifications

Connection 1g 1/4

Product details : CLARKE 3090155 BLOWGUN 25C LONG NOZZLE


Long nozzle air blow gun with simple to operate trigger to blow away dust, wood shavings, saw dust, metal fillings etc. Long nuzzle to get into hard to access areas. Minimum air compressor size 1hp. Powerful air jet clears dust, swarf, surface liquid and other loose materials in an instant. A simple long nosed probe with a thousand uses in the workshop, garage or factory.
• 9" extended nozzle
• ¼" bsp air line connection

Technical specifications


Attributes
Connection 1g 1/4
£ 5.07 excl. VAT
/ Each
£ 6.08 incl. VAT
  • In stock: Next day delivery