Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Joinery tools
Wood chisel
ROEBUCK SET OF 4 SCULPTOR'S CHISELS BLADE WIDTH 10 12 15 20 MM 787528
ROEBUCK SET OF 4 SCULPTOR'S CHISELS BLADE WIDTH 10 12 15 20 MM 787528
4 piece wood chisel set
References
roebuck:
787528
rubix:
209A7632
ean:
3660338041532
Technical specifications
Blade length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK SET OF 4 SCULPTOR'S CHISELS BLADE WIDTH 10 12 15 20 MM 787528
Wooden handle with flat.
Cutting angle: 25° Sharpenable blade for the entire tool life.
German made.
Strengths
Safe ring handle fitting directly on handle
Technical specifications
Attributes
Blade length
150
mm
Handle
Wooden
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.06
excl. VAT
/
Each
£
102.07
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
IRWIN MARPLES MS500 CHISEL C/W STRIKING CAP 32MM
MARPLES TM44458 M444 CHISEL 5/8
IRWIN MARPLES M444 CHISEL 1/2 INCH
BAHCO 434-10 CHISEL 10MM
BAHCO 434-38 CHISEL 38MM
STANLEY 5-16-421 DYNAGRIP CHISEL SET OF 5
IRWIN MARPLES M444 CHISEL 1 1/4 INCH TM444114
BAHCO 434-18 CHISEL 18MM
IRWIN MARPLES M373 CHISEL 5/8 INCH
BAHCO 434-22 CHISEL 22MM
STANLEY FATMAX CHISEL SET 5PC 2-16-269
IRWIN MARPLES M444 CHISEL 1/4 INCH
IRWIN MARPLES MS500 CHISEL C/W STRIKING CAP 19MM
STANLEY 2-16-883 D/GRIP S/C CHISEL SET 3PC
BAHCO 434-32 CHISEL 32MM