IRWIN MARPLES M444 CHISEL 1/2 INCH

Irwin Blue-Chip Bevel Edge Chisels

See technical informationSee documents
References
Irwin:TM44412
Rubix:013978
brand logo
Technical specifications
Blade width13 mm
See all Specifications
Documents

Product details : IRWIN MARPLES M444 CHISEL 1/2 INCH


Irwin Marples 13mm M444 Steel Woodworking Chisel, TM44412 (Pack of 6) is a premium quality Pneumatic Chisels from Irwin. Moglix is a well-known ecommerce platform for qualitative range of Pneumatic Chisels.TM44412 (Pack of 6) are manufactured by using quality assured material and advanced techniques, which make them up to the standard in this highly challenging field. The materials utilized to manufacture Irwin Marples 13mm M444 Steel Woodworking Chisel are sourced from the most reliable and official Pneumatic Chisels vendors, chosen after performing detailed market surveys.

Strengths

The best steel in the category - the cutting edge is sharper and lasts longer.
Hardened and hardened cutting edge - the chisel has a longer service life.
Rounded handle - offers more control.
Fixed handle - can withstand hand and mallet blows

Applications

Woodworking Applications

Technical specifications


Attributes
Blade width13 mm
Handlecontoured
Show UNSPSC/ECL@SS
£ 9.31 excl. VAT
/ Each
£ 11.17 incl. VAT
  • In stock: Next day delivery