References
Optibelt:SPB 1500 BP
Rubix:101A7788
Manufacturer :1600466
EAN:4014486382617



Product details : OPTIBELT SPB 1500BPCP OPTI BLUE POWER BELT SPB1500BLUEPOWER
The new, wrapped high-performance wedge belt optibelt BLUE POWER has a high-strength aramid cord and as an individual belt, as a set or as a Kraftband is particularly suited for large, heavily loaded drives. The capacity of an optibelt BLUE POWER wedge belt is about twice that of a wedge belt with standard technical design. This corresponds to additional performance of up to 100%.
High Performance Wedge Belts
Technical specifications
Attributes
| Logistic Weight | 309 g |
|---|---|
| Profile | spb |
| Upper width | 16.3 mm |
| Pitch length | 1500 mm |
| Interior length | 1440 mm |
| Outer length | 1522 mm |
| Thickness | 13 mm |
Show UNSPSC/ECL@SS
£ 23.93 excl. VAT
/ Each
£ 28.72 incl. VAT
- Usually arrives within 14 working days
