References
Gates:SPA1272 SUPERHC
Rubix:270A0171
Manufacturer :933301272
EAN:5414465664434



Documents
Product details : GATES 933301272 SUPER HC V-BELT SPA1272
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1272 mm |
| Interior length | 1272 mm |
| Outer length | 1290 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 1,263.36 excl. VAT
/ 96 pieces
£ 1,516.03 incl. VAT
- Usually arrives within 14 working days
