GISS 854285 BODY HARNESS G-FALL 3 SIZE M/L
Body harness g-fall 3
See technical informationSee documentsReferences
GISS:854285
Rubix:216A6485
EAN:3660338100994
Documents
Product details : GISS 854285 BODY HARNESS G-FALL 3 SIZE M/L
Fall arrest harness with 3 attachment points with 3 automatic loops. Attachment points: 2 independent sternum-D-rings for sternum attachment, and 1 dorsal D-ring. .
Adaptability – adjustable shoulders and thighs. .
Tested for use by a person up to 140 kg. .
Material: Polyester / Looped material: Steel .
STRONG POINTS .
Shoulders and thighs, differentiated by 2 distinct colours. .
Ergonomics: Under-buttocks strap ideally placed for better user comfort. .
Unit weight: 1,55 kg Standard: EN361: 2002
Strengths
Automatic strap buckles on thighs and sternum strap
Technical specifications
Attributes
| Number of fastening points | 3 |
|---|---|
| Size | m/l |
| Type of buckles | automatic |
Show UNSPSC/ECL@SS
£ 71.53 excl. VAT
/ Each
£ 85.84 incl. VAT
- Usually arrives within 14 working days

