GISS 886581 BODY HARNESS G-FALL 4 SIZE UNIQUE ORANGE HI-VIZ VEST
Body harness g-fall 4
See technical informationSee documentsReferences
GISS:886581
Rubix:243A8259
EAN:3660338400001
Documents
Product details : GISS 886581 BODY HARNESS G-FALL 4 SIZE UNIQUE ORANGE HI-VIZ VEST
Fall arrest harness with 2 attachment points and yellow, high-visibility vest, integral assembly..
Attachment points: 1 D-ring (A), 1 sternal attachment (A/2) consisting of 2 fabric loops for fall arrest system..
Adaptability: Shoulders, thighs and adjustable waistcoat..
One size..
STRONG POINTS.
The thigh straps have automatic buckles..
Ergonomics: Ideally placed buttock straps for improved comfort, reflective bands and adjustable zip system. EN361:2002 EN471 Standard
Attachment points: 1 D-ring (A), 1 sternal attachment (A/2) consisting of 2 fabric loops for fall arrest system..
Adaptability: Shoulders, thighs and adjustable waistcoat..
One size..
STRONG POINTS.
The thigh straps have automatic buckles..
Ergonomics: Ideally placed buttock straps for improved comfort, reflective bands and adjustable zip system. EN361:2002 EN471 Standard
Strengths
2 in 1 (harness + high visibility waistcoat) Ease and speed of implementation
Technical specifications
Attributes
| Number of fastening points | 2 |
|---|---|
| Size | one size |
| Type of buckles | automatic |
Show UNSPSC/ECL@SS
£ 120.33 excl. VAT
/ Each
£ 144.40 incl. VAT
- Usually arrives within 14 working days

