GISS 849115 BODY HARNESS G-FALL 2 SIZE UNIQUE
Body harness g-fall 2
See technical informationSee documentsReferences
GISS:849115
Rubix:216A6483
EAN:3660338091377
Documents
Product details : GISS 849115 BODY HARNESS G-FALL 2 SIZE UNIQUE
Fall arrest harness very comfortable. 2 fall arrest anchoring points: 1 on the back and 1 with 2 sternum fabric buckles. Two-colour harness so as to differentiate the shoulder straps and thigh straps, of the under-buttocks strap. 4 adjusting buckles for easily fitting.
the harness to your body shape, 2 of which are automatic for easy opening and putting on..
APPLICATIONS.
For occasional, regular or intensive working at height. Building, industry, maintenance, form worker, installer. EN361: 2002
the harness to your body shape, 2 of which are automatic for easy opening and putting on..
APPLICATIONS.
For occasional, regular or intensive working at height. Building, industry, maintenance, form worker, installer. EN361: 2002
Strengths
Supplied with a steel, screw closing karabiners Ref. 849119 Dorsal protection designed for better comfort
Applications
• For occasional, regular or intensive working at height. Building, industry, maintenance, form worker, installer.
Technical specifications
Attributes
| Number of fastening points | 2 |
|---|---|
| Size | one size |
| Type of buckles | automatic |
Show UNSPSC/ECL@SS
£ 78.83 excl. VAT
/ Each
£ 94.60 incl. VAT
- In stock: Next day delivery

