Bollé Safety
Filter Options
Categories
personal protective equipment (114)
hygiene (3)
1Brand
bollé safety
(117)
68 Product(s) with 117 variant(s):
BOLLE CONTPSI CONTOUR CLEAR PC LENS - MICROFIBRE BAG
- bollé safety:CONTPSI
- rubix:1298992
- ean:3660740003241
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 8.20 excl. VAT
/ Each
BOLLE SILPSI SILIUM CLEAR PC LENS METAL FRAME FLEX TEMPLES TIPGRIP
- bollé safety:SILPSI
- rubix:1369999
- ean:3660740002954
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 9.05 excl. VAT
/ Each
BOLLE TRACPSI TRACKER CLEAR PC LENS BLACK NYLON FRAME - STRAP&BAG
- bollé safety:TRACPSI
- rubix:4506697
- ean:3660740004828
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 11.45 excl. VAT
/ Each
BOLLE SWIFTN10E SWIFT CLEAR PC LENS BLUE&CLEAR RECYCLED PC FRAME
- bollé safety:SWIFTN10E
- rubix:296A3519
- ean:3660740019723
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 2.97 excl. VAT
/ Each
BOLLE PACW100 B100 CLEANING WIPES DISPENSER BX100
- bollé safety:B100
- rubix:80064293
- ean:3660740009854
- In stock: Next day delivery
- Packaging:100 wipes
£ 8.27 excl. VAT
/ Each
BOLLE COBPSI COBRA CLEAR PC LENS STRAIGHT NON-SLIP TEMPLES - CORD
- bollé safety:COBPSI
- rubix:80134048
- ean:3660740006129
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 9.30 excl. VAT
/ Each
BOLLE PACMPCT B401 TISSUES BX200
- bollé safety:B401
- rubix:2586386
- manufacturer :PACMPCT
- ean:3660740009885
- In stock: Next day delivery
- Packaging:200
£ 6.20 excl. VAT
/ Each
BOLLE SILPPSI SILIUM+ CLEAR PC LENS FLEX TEMPLES MICROFIBRE BAG
- bollé safety:SILPPSI
- rubix:2574397
- ean:3660740007355
- In stock: Next day delivery
- Coating of the glasses:antifog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 9.99 excl. VAT
/ Each
BOLLE OVLITLPSI OVERLIGHT OTG CLEAR PC FRAME & LENS
- bollé safety:OVLITLPSI
- rubix:2574385
- ean:3660740006495
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 5.16 excl. VAT
/ Each
BOLLE VIPCI VIPER CLEAR PC LENS ELEC BLUE FRAME ADJ TEMPLES - CORD
- bollé safety:VIPCI
- rubix:2574383
- ean:3660740002640
- In stock: Next day delivery
- Coating of the glasses:anti-scratch
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 6.71 excl. VAT
/ Each
BOLLE PACW500 B500 CLEANING TISSUES DISPENSER BX500
- bollé safety:B500
- rubix:80127043
- ean:3660740009939
- In stock: Next day delivery
- Packaging:500 wipes
£ 31.05 excl. VAT
/ Each
BOLLE PACS500 B402 LENS CLEANER SPRAY 500ML
- bollé safety:B402
- rubix:80118882
- manufacturer :PACS500
- ean:3660740009892
- In stock: Next day delivery
- Volume:500 ml
£ 7.23 excl. VAT
/ Each
BOLLE IRIDPSI1.5 IRI-S CLEAR PC LENS READING AREA +1.5 - CORD
- bollé safety:IRIDPSI1.5
- rubix:2574389
- manufacturer :IRIDPSI1.5
- ean:3660740007003
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 12.21 excl. VAT
/ Each
BOLLE ULTIPSI ULTIM8 TRANSFORMATION KIT WITH TEMPLES CLEAR PC LENS
- bollé safety:ULTIPSI
- rubix:2586385
- ean:3660740008079
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 19.72 excl. VAT
/ Each
BOLLE PSSBL30-014 BL30 CLEAR PC FRAME & LENS
- bollé safety:PSSBL30-014
- rubix:231A1168
- ean:3660740009151
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 2.76 excl. VAT
/ Each
BOLLE UNIVGN00W UNIVERSAL GOGGLE TRANSLUCENT BLACK PC VISOR
- bollé safety:UNIVGN00W
- rubix:266A4238
- ean:3660740018825
- In stock: Next day delivery
- Main material:polycarbonate
£ 5.99 excl. VAT
/ Each
BOLLE CORDC CORDS ASJUSTABLE BLACK NECK CORD - RUBBER TIPS
- bollé safety:CORDC
- rubix:2574403
- ean:3660740003500
- In stock: Next day delivery
- Type:cord
£ 1.28 excl. VAT
/ Each
BOLLE SPHERPI SPHERE CLEAR PC LENS FACE SHIELD
- bollé safety:SPHERPI
- rubix:2574406
- ean:3660740001186
- In stock: Next day delivery
- Eyepiece shade:colourless
- Coating of the glasses:without
- Main material:polycarbonate
£ 20.40 excl. VAT
/ Each
BOLLE SPECTN12W SPECTRUM CLEAR PC LENS VENTED FRAME GOGGLES
- bollé safety:SPECTN12W
- rubix:378A2503
- ean:3660740019952
- In stock: Next day delivery
- Coating of the glasses:anti-scratch and anti-fog
- Eyepiece shade:colourless
- Ocular material:polycarbonate
£ 11.59 excl. VAT
/ Each
BOLLE PACD250 B410 CARTON CLEANING STATION 250ML SPRAY & TISSUES BX400
- bollé safety:B410
- rubix:80166177
- ean:3660740009908
- In stock: Next day delivery
- Volume:250 ml
£ 18.62 excl. VAT
/ Each
BOLLE PACD500 B600 RECHARAGEABLE PLASTIC CLEANING STATION 500ML&BX400
- bollé safety:B600
- rubix:2586387
- manufacturer :PACD500
- ean:3660740009953
- In stock: Next day delivery
- Volume:500 ml
£ 51.75 excl. VAT
/ Each
BOLLE ETUIFL CASES BLACK MICROFIBRE BAG FOR GOGGLES
- bollé safety:ETUIFL
- rubix:2574402
- ean:3660740003890
- In stock: Next day delivery
- Rigid:no
£ 2.58 excl. VAT
/ Each
BOLLE PACF500 B250 ANTI-FOG SPRAY 500ML
- bollé safety:B250
- rubix:80292007
- ean:3660740009878
- In stock: Next day delivery
- Volume:500 ml
£ 17.17 excl. VAT
/ Each
BOLLE PFSIFS2109 IFS20 FLIPFRONT FACE SHIELD W/ADJ HEADBAND CLEAR LENS
- bollé safety:PFSIFS2109
- rubix:247A8269
- ean:3660740011765
- In stock: Next day delivery
- Eyepiece shade:colourless
- Coating of the glasses:without
- Main material:polycarbonate
£ 11.99 excl. VAT
/ Each
24 items of 68























