References
Bollé Safety:OVLITLPSI
Rubix:2574385
EAN:3660740006495


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : BOLLE OVLITLPSI OVERLIGHT OTG CLEAR PC FRAME & LENS
Available in two sizes, OVERLIGHT is the new generation of goggles. Compact and aesthetic, they guarantee maximum safety for everyone, whether or not they wear corrective lenses.
Ocular material : Polycarbonate
Strengths
Swivel branches 2 sizes (S and L).
Applications
Indoor
Technical specifications
Attributes
| Logistic Weight | 33 g |
|---|---|
| Package weight | 77 g |
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 5.16 excl. VAT
/ Each
£ 6.19 incl. VAT
- In stock: Next day delivery