BOLLE TRACPSI TRACKER CLEAR PC LENS BLACK NYLON FRAME - STRAP&BAG

BOLLE TRACPSI TRACKER SAFETY GLASSES

See technical informationSee documents

References

Bollé Safety:TRACPSI
Rubix:4506697
EAN:3660740004828
brand logo

Technical specifications

Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
See all Specifications

Documents

Product details : BOLLE TRACPSI TRACKER CLEAR PC LENS BLACK NYLON FRAME - STRAP&BAG


Ultra-comfortable and technical, TRACKER protects against all mechanical and chemical risks making it an exclusive model in the range of the glasses with temples. Standards EN166, EN170 and EN172 (smoked version).

Strengths

Superior protection. Removable foam reinforcement with indirect vents. Bottom protection. Removable, adjustable braid. Side vent.

Applications

Outdoors

Technical specifications


Attributes
Logistic Weight53 g
Package weight50 g
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
Adjustable side piecesno
Colourblack
£ 11.45 excl. VAT
/ Each
£ 13.74 incl. VAT
  • In stock: Next day delivery

Coating of the glasses

Eyepiece shade

Ocular material

Adjustable side pieces