BOLLE SWIFTN10E SWIFT CLEAR PC LENS BLUE&CLEAR RECYCLED PC FRAME
BOLLE SWIFTN20E PC LENS BLUE&SMOKED RECYCLED PC FRAME
See technical informationReferences
Bollé Safety:SWIFTN10E
Rubix:296A3519
EAN:3660740019723


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Product details : BOLLE SWIFTN10E SWIFT CLEAR PC LENS BLUE&CLEAR RECYCLED PC FRAME
Designed to meet essential safety needs, SWIFT is an economical goggle that combines design, comfort and durability. Equipped with PLATINUM Lite anti-scratch and anti-fog treatment, SWIFT guarantees optimum clarity in any situation. Its perfectly balanced frame offers everyday comfort, while its flexible, contoured and textured temples provide side protection and absolute fit and support. An ecofriendly model in our Go Green range, SWIFT is made from 31% recycled polycarbonate and is fully recyclable thanks to its single-material design with no metal parts. Choose the colorless version available in Ecopackaging for even greater durability.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 2.97 excl. VAT
/ Each
£ 3.56 incl. VAT
- In stock: Next day delivery