BOLLE VIPCI VIPER CLEAR PC LENS ELEC BLUE FRAME ADJ TEMPLES - CORD
VIPER glasses
See technical informationSee documentsReferences
Bollé Safety:VIPCI
Rubix:2574383
EAN:3660740002640


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE VIPCI VIPER CLEAR PC LENS ELEC BLUE FRAME ADJ TEMPLES - CORD
Historical model, the VIPER offers a panoramic view and allows adjusting glasses to each morphology thanks to its stretchable branches.
Strengths
Superior protection. Stretchable branches.
Applications
Interior Exterior.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Package weight | 40 g |
| Coating of the glasses | anti-scratch |
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 6.71 excl. VAT
/ Each
£ 8.05 incl. VAT
- In stock: Next day delivery