References
Bollé Safety:SPHERPI
Rubix:2574406
EAN:3660740001186


Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
Product details : BOLLE SPHERPI SPHERE CLEAR PC LENS FACE SHIELD
An exceptional field of vision at 180°. Polycarbonate screen 20.5 x 39.4 cm. Easy to mount with its headdress and headband adjustable in height and depth. The sphere adapts to all morphologies, for any use. EN166 and EN170 standards.
Colour : Clear
Strengths
Ultra-enveloping. Adjustable headgear. Prevents short circuit electric arc.
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
| Electric arc | yes |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 20.40 excl. VAT
/ Each
£ 24.48 incl. VAT
- In stock: Next day delivery