BOLLE PFSIFS2109 IFS20 FLIPFRONT FACE SHIELD W/ADJ HEADBAND CLEAR LENS
IFS20 Face Shield
See technical informationReferences
Bollé Safety:PFSIFS2109
Rubix:247A8269
EAN:3660740011765


Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
Product details : BOLLE PFSIFS2109 IFS20 FLIPFRONT FACE SHIELD W/ADJ HEADBAND CLEAR LENS
The IFS20 hinged shield will protect you from many mechanical hazards with its large 1 mm thick visor.
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | without |
| Main material | polycarbonate |
| Ocular material | polycarbonate |
| Material | hdpe |
Show UNSPSC/ECL@SS
£ 11.99 excl. VAT
/ Each
£ 14.39 incl. VAT
- In stock: Next day delivery