BOLLE ULTIPSI ULTIM8 TRANSFORMATION KIT WITH TEMPLES CLEAR PC LENS
Goggles ULTIM8
See technical informationSee documentsReferences
Bollé Safety:ULTIPSI
Rubix:2586385
EAN:3660740008079


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE ULTIPSI ULTIM8 TRANSFORMATION KIT WITH TEMPLES CLEAR PC LENS
The most advanced protection for extreme work environments (cold/hot/dust/humid environments/oil&gas industries, mining...). ULTIM8 offers a maximal resistance to fogging thanks to PLATINUM® coating.
Pivoting PC/TPR temples. Sealed TPR foam. Removable and adjustable strap. Spectacle/goggle transformation kit. Platinum® coating. Supplied with retainer strap and goggles conversion kit
Pivoting PC/TPR temples. Sealed TPR foam. Removable and adjustable strap. Spectacle/goggle transformation kit. Platinum® coating. Supplied with retainer strap and goggles conversion kit
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | black |
Show UNSPSC/ECL@SS
£ 19.72 excl. VAT
/ Each
£ 23.66 incl. VAT
- In stock: Next day delivery