BOLLE SILPSI SILIUM CLEAR PC LENS METAL FRAME FLEX TEMPLES TIPGRIP
SILIUM glasses
See technical informationSee documentsReferences
Bollé Safety:SILPSI
Rubix:1369999
EAN:3660740002954


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE SILPSI SILIUM CLEAR PC LENS METAL FRAME FLEX TEMPLES TIPGRIP
With its clean lines, SILIUM combines technicality, ergonomics and style. EN166, EN170 and EN174 (smoke version).
Strengths
"Metal" frame. Flex branches 160%. TIPGRIP anti-slip branches. Anti-slip pads adjustable.
Applications
Interior
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Package weight | 34 g |
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 9.05 excl. VAT
/ Each
£ 10.86 incl. VAT
- In stock: Next day delivery