BOLLE PSSBL30-014 BL30 CLEAR PC FRAME & LENS
Clear Safety Glass
See technical informationSee documentsReferences
Bollé Safety:PSSBL30-014
Rubix:231A1168
EAN:3660740009151


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE PSSBL30-014 BL30 CLEAR PC FRAME & LENS
Strengths
•Safety glasses with clear lenses are essential indoors
Safety clear lenses provide 90% light transmission
Is compatible with the PLATINUM anti-fog coating
Scratch and fogging protection
"Stop-in" system (holds the temples to prevent contact with the lenses)
Lightweight and contains no metal parts
Safety clear lenses provide 90% light transmission
Is compatible with the PLATINUM anti-fog coating
Scratch and fogging protection
"Stop-in" system (holds the temples to prevent contact with the lenses)
Lightweight and contains no metal parts
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Colour | colourless |
| Branch material | plastic |
| Main material | polycarbonate |
| Type | prescription |
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
- In stock: Next day delivery