Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
Portwest S463ORRS Hi-Vis Bomber Jacket Orange SIZE S
Portwest S463ORRS Hi-Vis Bomber Jacket Orange SIZE S
Bomber Jacket
References
portwest:
S463ORRS
rubix:
2590194
ean:
5036108271245
Technical specifications
Colour
Orange
Class EN20471
3
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : Portwest S463ORRS Hi-Vis Bomber Jacket Orange SIZE S
Strengths
•Pack away adjustable hood
Elasticated waistband
Elasticated storm cuffs
Quilt lined
Pockets: 1 cell phone concealed under storm flap, 2 lower welt with flaps and 1 internal patch
Storm flap with zipper and snap closure
Contrast fleece collar for protection against dirt
Print access for garment customization
Waterproof with sealed seams
Technical specifications
Attributes
Colour
Orange
Class EN20471
3
Main material
Polyester
Material
100% Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.44
excl. VAT
/
Each
£
28.13
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE XL
Portwest S466YGRL Contrast Traffic Jacket YeGree SIZE L
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK ORANGE S
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK 5XL
REGATTA TRA340 7BV HV TACTICAL JACKET ORANGE/GREY 2XL
REGATTA TRA625 207 HV PRO 3LYR SOFTSHELL YELLOW/NAVY M
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW S
LEO A06 TORRIDGE ECOVIZ 5K LTWT BREATHABLE ANORAK YELLOW 5XL
LEO A07 EASTLEIGH ECOVIZ 10K PERFORMANCE ANORAK YELLOW 2XL
LEO W11 LYNTON ECOVIZ SUPERIOR WAISTCOAT YELLOW/NAVY 2XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE 4XL
ORBITINT BLACK KNIGHT HVFLE CRUSADER FLEECE JACKET YELLOW XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 6XL
MASCOT 15909 FORSTER JACKET HV YEL/DNAVY M
MASCOT 00930 SAVONA PARKA JACKET HV ORG/NAVY XS