JALAS 1828 GRAN PREMIO JUPITER BOOT S3 SRC CI HRO HI EU45 UK10.5
Boots/Ankle boots 1828 JALAS®
See technical informationSee documentsReferences
Jalas:1828-45
Rubix:80332116
EAN:6408487440533




Documents
Product details : JALAS 1828 GRAN PREMIO JUPITER BOOT S3 SRC CI HRO HI EU45 UK10.5
A tough, comfortable mid-cut safety boot with highest (S3) protection for the toughest outdoor conditions. A PU-coated split leather upper protects feet and is both water-repellent and anti-static. The oil and heat-resistant nitrilee outer sole has excellent grip and wide last means extra room. The JALAS® aluminium toe cap, steel puncture protection and double impact protection zones in PORON® XRD® mean safety where it’s needed.
Strengths
ProNose toe reinforcement, Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Ankle support, Pull loops, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 45 |
| Main material | leather |
| Water proof | yes |
| Metal free | no |
| Type of soles | heat-resistant outsole;oil-resistant outsole;ventilating insole |
| Metatarsal protection | no |
| Security Category | s3 |
| Slip resistance | yes |
| UK shoe size | 10.5 |
| Material | steel (nail protection);pu-coated leather (upper);pu (pronose, midsole);aluminium (toecap);polyester, polyamide (lining);nitrile rubber (midsole) |
Show UNSPSC/ECL@SS
£ 183.63 excl. VAT
/ Each
£ 220.36 incl. VAT
- In stock: Next day delivery
EU shoe size
45
