JALAS 1872 GRAN PREMIO OFF ROAD BOOT O2 SRC HRO CI FO EU37 UK4

Boots/Ankle boots 1872 JALAS®

See technical information
References
Jalas:1872-37
Rubix:271A3844
EAN:6408487440991
brand logo
Technical specifications
Colourblack
EU shoe size37
Main materialleather

Product details : JALAS 1872 GRAN PREMIO OFF ROAD BOOT O2 SRC HRO CI FO EU37 UK4


Occupational boot, PU midsole, plastic shank, rubber outsole, upper material PU-coated leather

Strengths

Wide fit, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Pull loops, Zipper, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)

Technical specifications


Attributes
Colourblack
EU shoe size37
Main materialleather
Show UNSPSC/ECL@SS
£ 141.19 excl. VAT
/ Each
£ 169.43 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

37
Select variants (13)