ROCKFALL RF710 MAGMA HIGHLEG MT WPR BOA SAFETY BOOT UK9 EU43
ROCKFALL RF710 MAGMA HIGHLEG MT WPR BOA SAFETY BOOT
See technical informationSee documentsReferences
Rock Fall:RF710-43
Rubix:240A9482
Manufacturer :RF710-9
EAN:5060718090552

Documents
Product details : ROCKFALL RF710 MAGMA HIGHLEG MT WPR BOA SAFETY BOOT UK9 EU43
100% non-metallic, with protective toecap, midsole and internal metatarsal guard, Magma is highly robust and developed with specialist durability materials including FORCE10® components, a Moisture-tech by Sympatex® waterproof membrane, IMPACT SHIELD™ and BOA® Fit System.
EN ISO 20345:2011 S3 HI HRO WR M SRC
EN ISO 20345:2011 S3 HI HRO WR M SRC
Technical specifications
Attributes
| Colour | black |
|---|---|
| EU shoe size | 43 |
| Main material | leather |
| Water proof | yes |
| Metal free | yes |
| Metatarsal protection | yes |
| Security Category | s7 |
| Slip resistance | yes |
| UK shoe size | 9 |
Show UNSPSC/ECL@SS
£ 155.24 excl. VAT
/ Each
£ 186.29 incl. VAT
- In stock: Next day delivery
EU shoe size
43
