JALAS 3498 HIGHLIGHT MID CUT BOOT S3L CI FO EU44 UK10
Boots/Ankle boots 3498 JALAS®
See technical informationReferences
Jalas:3498-44
Rubix:232A3739
EAN:6408487404368



Product details : JALAS 3498 HIGHLIGHT MID CUT BOOT S3L CI FO EU44 UK10
Safety boot, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, plastic shank, PU outsole, upper material PU-coated leather, Textile
Strengths
ProNose toe reinforcement, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Water repellent, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 158.48 excl. VAT
/ Each
£ 190.18 incl. VAT
- Usually arrives within 14 working days
EU shoe size
44
