JALAS 9552 DRYLOCK COMBAT HIGH CUT BOOT O6 HRO FO LG EU40 UK6.5
Boots/Ankle boots 9552 JALAS®
See technical informationReferences
Jalas:9552-40
Rubix:271A4305
EAN:6408487503092



Product details : JALAS 9552 DRYLOCK COMBAT HIGH CUT BOOT O6 HRO FO LG EU40 UK6.5
Occupational boot, PU midsole, plastic shank, rubber outsole, upper material full-grain leather, Textile
Strengths
Waterproof Drylock-membrane, Low weight, Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Bellows tongue, Padded boot shaft, Ventilating insole, Pull loops, Waterproof, Double shock absorption zones
Applications
Security- and police work, Military work, Hunting
Technical specifications
Attributes
| EU shoe size | 40 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 189.43 excl. VAT
/ Each
£ 227.32 incl. VAT
- Usually arrives within 14 working days
EU shoe size
40
