JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU46 UK11
Boots/Ankle boots 9975 JALAS®
See technical informationReferences
Jalas:9975-46
Rubix:249A2460
EAN:6408487512537





Product details : JALAS 9975 EXALTER MID CUT BOOT S3 SRC HRO EU46 UK11
This mid-cut safety shoe has the features you need for most work situations, such as PTC-textile nail protection, toecap in aluminum and high-grip Vibram Nitrile rubber outsole. The model provides extra ankle support and PORON® XRD™ shock-absorption prevents injuries to foot and back. The upper is water repellant, perfect for those who work in moist environments.
Strengths
Heat-resistant outsole, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Stabilizator, Ankle support, Water repellent, Ergonomically shaped, Soft, Specially designed details, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD), Free from animal-derived materials
Technical specifications
Attributes
| EU shoe size | 46 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | microfiber |
Show UNSPSC/ECL@SS
£ 138.21 excl. VAT
/ Each
£ 165.85 incl. VAT
- In stock: Next day delivery
EU shoe size
46
