KTR ROTEX 75 ST HUB UNBORED COMPONENT 1


ROTEX 75 ST

References
ktr:ROTEX 75 ST 1
rubix:399A4383
manufacturer :020755000040
KTR HUB ROTEX 75 - ST - 1 - UNBORED
brand logo
Technical specifications

Product details : KTR ROTEX 75 ST HUB UNBORED COMPONENT 1


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight11670 g
TypeROTEX
MaterialSteel
Size75
Show UNSPSC/ECL@SS
£ 285.73 excl. VAT
/ Each
£ 342.88 incl. VAT
  • Usually arrives within 14 working days