KTR ROTEX 24 ST HUB 1.0 25H7 KEY DIN 6885/1-JS9


ROTEX 24 ST

References
ktr:ROTEX 24 ST 1A 25H7
rubix:399A4362
manufacturer :020245102500
ROTEX HUB ST GR.24 BORE 25H7 KEYWAY 8
brand logo
Technical specifications

Product details : KTR ROTEX 24 ST HUB 1.0 25H7 KEY DIN 6885/1-JS9


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight470 g
TypeROTEX
MaterialSteel
Size24
Show UNSPSC/ECL@SS
£ 42.70 excl. VAT
/ Each
£ 51.24 incl. VAT
  • Usually arrives within 14 working days