KTR 020285103500 ROTEX 28 ST HUB 1.0 O35H7 DIN 6885/1-JS9 1A 10MM KEY


ROTEX 28 ST

References
ktr:ROTEX 28 ST 1A 35H7
rubix:256A0637
manufacturer :020285103500
brand logo
brand logo
Technical specifications

Product details : KTR 020285103500 ROTEX 28 ST HUB 1.0 O35H7 DIN 6885/1-JS9 1A 10MM KEY


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight700 g
Typerotex
Materialsteel
Size28
Show UNSPSC/ECL@SS
£ 55.90 excl. VAT
/ Each
£ 67.08 incl. VAT
  • Usually arrives within 14 working days