KTR ROTEX 48 GG HUB UNBORED COMPONENT 1A


ROTEX 48 GG

References
ktr:ROTEX 48 GG 1A
rubix:399A4448
manufacturer :020483100040
KTR COUPLING ROTEX 48 GG HUB 1A NB
brand logo
Technical specifications

Product details : KTR ROTEX 48 GG HUB UNBORED COMPONENT 1A


KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.

Technical specifications


Attributes
Logistic Weight3580 g
TypeROTEX
MaterialCast iron
Size48
Show UNSPSC/ECL@SS
£ 112.23 excl. VAT
/ Each
£ 134.68 incl. VAT
  • Usually arrives within 14 working days