References
Mecaline:JCS-19-B-ST-24h7
Rubix:264A4593
Manufacturer :897612
EAN:3660338499944

Documents
Product details : MECALINE JCS-19-B-ST-24H7 897612
MECALINE JAW COUPLING HUB
BT Profile 15x20x3000mm 10B1
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | b hub |
|---|---|
| Material | steel |
| Size | 19 |
| Hub length | 39 mm |
| Outer diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
- Usually arrives within 14 working days
