SANDVIK C2R-CF32-RJ11GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446787
Boring bar
See technical informationReferences
Sandvik Coromant:C2R-CF32-RJ11GB
Rubix:318A8091
Manufacturer :8446787
EAN:7323227579429

Product details : SANDVIK C2R-CF32-RJ11GB CONC.SHANK HOLDER SOLID BORINGBAR ADAP 8446787
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 11 mm |
|---|---|
| Total length | 250 mm |
| Internal cooling | yes |
| Min reaming diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 425.51 excl. VAT
/ Each
£ 510.61 incl. VAT
- Usually arrives within 14 working days
