SANDVIK C2R-CFA20-LE09GB SOLID BORINGBAR ADAP 8446802

Boring bar

See technical information
References
Sandvik Coromant:C2R-CFA20-LE09GB
Rubix:318A6269
Manufacturer :8446802
EAN:7323227579573
brand logo
Technical specifications
Diameter9.5 mm
Total length250 mm
See all Specifications

Product details : SANDVIK C2R-CFA20-LE09GB SOLID BORINGBAR ADAP 8446802


CoroCut® 2, boring bar for internal grooving

Technical specifications


Attributes
Diameter9.5 mm
Total length250 mm
Internal coolingyes
Useinternal grooving with corocut® 2 insert size e
Min reaming diameter40 mm
Insert Typecorocut® 2 (insert size e)
Show UNSPSC/ECL@SS
£ 425.51 excl. VAT
/ Each
£ 510.61 incl. VAT
  • Usually arrives within 14 working days