References
Sandvik Coromant:C2R-CEA12-RD05GB
Rubix:318A7930
Manufacturer :8446755
EAN:7323227579009

Product details : SANDVIK C2R-CEA12-RD05GB SOLID BORINGBAR ADAP 8446755
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 5 mm |
|---|---|
| Total length | 180 mm |
| Min reaming diameter | 32 mm |
Show UNSPSC/ECL@SS
£ 296.00 excl. VAT
/ Each
£ 355.20 incl. VAT
- Usually arrives within 14 working days
