References
Sandvik Coromant:C2R-CFA32-LH13GB
Rubix:317A9133
Manufacturer :8446818
EAN:7323227579733

Product details : SANDVIK C2R-CFA32-LH13GB SOLID BORINGBAR ADAP 8446818
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 50.8 mm |
|---|---|
| Total length | 350 mm |
| Internal cooling | yes |
| Min reaming diameter | 60 mm |
Show UNSPSC/ECL@SS
£ 603.10 excl. VAT
/ Each
£ 723.72 incl. VAT
- Usually arrives within 14 working days
