References
Sandvik Coromant:C2R-CFA24-LJ11GB
Rubix:318A0156
Manufacturer :8446814
EAN:7323227579696

Product details : SANDVIK C2R-CFA24-LJ11GB SOLID BORINGBAR ADAP 8446814
CoroCut® 2, boring bar for internal grooving
Technical specifications
Attributes
| Diameter | 11 mm |
|---|---|
| Total length | 300 mm |
| Internal cooling | yes |
| Min reaming diameter | 50 mm |
Show UNSPSC/ECL@SS
£ 535.27 excl. VAT
/ Each
£ 642.32 incl. VAT
- Usually arrives within 14 working days
