References
Sandvik Coromant:S25T-PTFNR 16-W
Rubix:1033400
Manufacturer :5752269



Product details : S25TPTFNR16W-SVIK BORING BAR TMAXP
Applications
Calculate Cutting Data;Build Tool Assembly
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Total length | 300 mm |
| Body material | steel |
| Insert Type | tnmg |
Show UNSPSC/ECL@SS
£ 341.63 excl. VAT
/ Each
£ 409.96 incl. VAT
- Usually arrives within 14 working days
