FACOM DL.2BTI 2T INTENSIVE BOTTLE JACK


Bottle Jack

References
facom:DL.2BTI
rubix:395A5255
ean:3662424059858
brand logo
brand logo
Technical specifications
Safe working load SWL2000 kg
Length177 mm
Min height177 mm
See all Specifications

Product details : FACOM DL.2BTI 2T INTENSIVE BOTTLE JACK


Strengths

•Designed for heavy-duty professional use
Welded base plate jacks, control in the axis:Stronger, more stable, less leaks
Heat and surface treated pump shaft and actuator•Allows for horizontal use as a pusher jack
Complies with directive on machinery 2006/42/CE

Technical specifications


Attributes
Logistic Weight2400 g
Safe working load SWL2000 kg
Length177 mm
Min height177 mm
Max height317 mm
TypeBottle Jack
Weight2.4 kg
Show UNSPSC/ECL@SS
£ 48.98 excl. VAT
/ Each
£ 58.78 incl. VAT
  • Usually arrives within 14 working days