SPARTEX PI804H PLATFORM TRUCK - 1000 X 700 - 4 MESH SIDES 1300 X 700 X


Platform Truck

References
spartex:UK-PI804H
rubix:239A9237

Product details : SPARTEX PI804H PLATFORM TRUCK - 1000 X 700 - 4 MESH SIDES 1300 X 700 X


Super quality heavy duty veneer deack finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends
Super quality heavy duty veneer deck finish
Mobile on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides, ends & deck are supported by a steel frame
Platform truck with heavy duty steel frame and veneer platform

Technical specifications


Attributes
No attributes to display for this product
£ 488.13 excl. VAT
/ Each
£ 585.76 incl. VAT
  • Usually arrives within 14 working days