SPARTEX TI216R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - PLYWOOD BA

General Purpose Trucks - TI2's

See technical informationSee documents

References

Spartex:UK-TI216R
Rubix:239A9260
brand logo

Technical specifications

Materialsteel
Load capacity400 kg
See all Specifications

Documents

Product details : SPARTEX TI216R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - PLYWOOD BA


General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H

Technical specifications


Attributes
Materialsteel
Load capacity400 kg
Width600 mm
Height360 mm
Length1200 mm
£ 319.66 excl. VAT
/ Each
£ 383.59 incl. VAT
  • Delivery usually within ( 6 ) days