References
Aventics:1827231032
Rubix:273A9070
EAN:3661475926249


Technical specifications
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (for panel installation, with u-clip) |
Product details : AVENTICS 1827231032
Pressure gauge, Series PG1-SNL
Pressure gauge
Technical specifications
Attributes
| Max. service pressure | 2.5 bar |
|---|---|
| Connecting diameter | 1/4 '' |
| Type | bourdon tube pressure gauge (for panel installation, with u-clip) |
| Material | chrome-plated steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 34.92 excl. VAT
/ Each
£ 41.90 incl. VAT
- Usually arrives within 14 working days