References
Mecaline:JCS-38-A-ST-45h7
Rubix:264A4664
Manufacturer :897650
EAN:3660338500329

Documents
Product details : MECALINE JCS-38-A-ST-45H7 897650
MECALINE JAW COUPLING HUB
BT Profile 10x35x3000mm 06B3
Strengths
No lubrication necessary, easy to fit, low cost solution
Applications
Flexible coupling to counter angular or parallel misalignment of shafts for power transmission
Technical specifications
Attributes
| Type | a hub |
|---|---|
| Material | steel |
| Size | 38 |
| Hub length | 66 mm |
| Outer diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 12.98 excl. VAT
/ Each
£ 15.58 incl. VAT
- Usually arrives within 14 working days
