References
KTR:ROTEX 42 ST 1 35H7-NND
Rubix:399A4347
Manufacturer :020425003500

Product details : KTR 020425003500 ROTEX 42 35MM 1 ST HUB KEY
KTR ROTEX couplings are characterized by small dimensions, low weight and low mass moments of inertia yet transmit high torques. A precise and all-over machining ensures a positively influenced running quality and an increased service life of the coupling. Their application is ideal for transmitting torque while damping torsional vibrations and absorbing shocks produced by the uneven operation of certain prime movers. Flexible, vibration-reducing and axial plug-in. Easy installation and optical testing.
Technical specifications
Attributes
| Logistic Weight | 2268 g |
|---|---|
| Type | rotex |
| Material | steel |
| Size | 42 |
Show UNSPSC/ECL@SS
£ 148.33 excl. VAT
/ Each
£ 178.00 incl. VAT
- Usually arrives within 14 working days