FACOM AEX.J2 AEX MICRO TECH SCREWDRIVER SET J2
Box of 8 Micro-Tech® Torx ® screwdrivers
See technical informationReferences
Facom:AEX.J2
Rubix:1237296
EAN:3148515003547

Product details : FACOM AEX.J2 AEX MICRO TECH SCREWDRIVER SET J2
Box of 8 Micro-Tech® Torx ® screwdrivers
Including:
- 8 Torx® screwdrivers: AEX.5x35 - AEX.6x35 - AEX.7x35 - AEX.8x75 - AEX.9x75 - AEX.10x75 - AEX.15x75 - AEX.20x75.
- Cabinet dimensions: L. 205 x D. 130 x H. 31 mm.
Weight: 335 g.
Including:
- 8 Torx® screwdrivers: AEX.5x35 - AEX.6x35 - AEX.7x35 - AEX.8x75 - AEX.9x75 - AEX.10x75 - AEX.15x75 - AEX.20x75.
- Cabinet dimensions: L. 205 x D. 130 x H. 31 mm.
Weight: 335 g.
Technical specifications
Attributes
| Logistic Weight | 350 g |
|---|---|
| Packaged dimensions (D x W x H) | 210x135x35 mm |
| Package weight | 347 g |
| Number of elements | 8 |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 69.01 excl. VAT
/ Each
£ 82.81 incl. VAT
- Delivery usually within ( 14 ) days
