Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdrivers composition
FACOM AEFP.J1 AEFP MICRO TECH SCREWDRIVER SET J1
FACOM AEFP.J1 AEFP MICRO TECH SCREWDRIVER SET J1
Box of 5 Micro-Tech® Phillips® screwdrivers
References
facom:
AEFP.J1
rubix:
1237276
ean:
3148515003516
Technical specifications
Number of elements
5
Imprint
Phillips
See all Specifications
Product details
Technical specifications
Product details : FACOM AEFP.J1 AEFP MICRO TECH SCREWDRIVER SET J1
Box of 5 Micro-Tech® Phillips® screwdrivers
Including:
- 5 Phillips® screwdrivers: AEFP.00x35 - AEFP.00x75 - AEFP.0x35 - AEFP.0x75 - AEFP.1x75.
- Cabinet dimensions: L. 183 x L. 109 x H. 32 mm.
Weight: 267 g.
Technical specifications
Attributes
Logistic Weight
256
g
Packaged dimensions (D x W x H)
185
x
110
x
35
mm
Package weight
256
g
Number of elements
5
Imprint
Phillips
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.61
excl. VAT
/
Each
£
52.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 134275 395 HO/3 SANITARY NUTSPINNER SET 3PC
GEDORE 6PC SCREWDRIVER SET 2150-2160PH-06
STANLEY STHT0-62634 37PC PRECISION SCREWDRIVER SET
STAHLWILLE 46360010 NO.10 TORQ SET SCREWDRIVER
BAHCO 808050S-22 22PCS STUBBY RATCHETING SET
FACOM ATWCK.J5PB PRO-TWIST SCREWDRIVER SET 5PCE HAMMER THRU
"WERA 023471 KRAFTFORM KOMPAKT 400 RA SET 1 WITH 1/4"" RAPIDAPTOR 17PC"
WERA 105630 BIGPACK 300 SCREWDRIVER SET SL/PH/PZ/TX K'FORM+ 14PC
STAHLWILLE 96489110 4891 3K DRALL SET OF 6 SCREWDRIVERS
FACOM AT.J12R1PB PHILLIPS POZIDRIV SLOTTED SCREWDRIVER SET
STANLEY STHT0-60210 ESSENTIAL SCREWDRIVER SET OF 8 PC.
BAHCO B219.016 6PCS SCREWDRIV SET SLOTTED/PZ
WERA 018287 932/918/6 CHISELDRIVER SET SL/PZ K'FORM+ 6PC
WERA 105622 335/350/355/6 SCREWDRIVER SET SL/PH/PZ K'FORM+ 6PC
STANLEY FATMAX 7PCE SDRIVER SET 0-65-438