APOLLO PAPT414Y 4 SIDED TIMBER PLATFORM TRUCK 1000L X 700W PLATFORM


Platform Truck Timber 4 Sides

References
apollo adhesives:PAPT414Y
rubix:261A3616
brand logo
brand logo
Technical specifications
Load capacity600 kg
Width700 mm
Height1055 mm

Product details : APOLLO PAPT414Y 4 SIDED TIMBER PLATFORM TRUCK 1000L X 700W PLATFORM


Manufactured from a strong steel frame, powder coated in anthracite grey or blue heavy duty timber decks with a durable painted finish
Mobile on 2 fixed & 2 swivel braked, 200mm rubber castors with blue centres
Large 600kg load capacity (U.D.L.) when using these trucks on a level/even surface

Technical specifications


Attributes
Load capacity600 kg
Width700 mm
Height1055 mm
Show UNSPSC/ECL@SS
£ 572.60 excl. VAT
/ Each
£ 687.12 incl. VAT
  • Usually arrives within 14 working days